Economical Call Cord, 1/4"

  • Mfr # 7700W-20

  • Zoro # G223558101


product price:  $42.59
/ea

Key Features

Product Type
Call Cord
Cable Length
20 ft
Standards
FDA Listed, RoHS2 Compliant
End Connection Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7700W-20
Zoro #
G223558101
UPC #
-
Country of Origin
Viet Nam

Dimensions

Cable Length
20 ft
End Connection Size
1/4 in

Details

Item
Economical Call Cord, 1/4"
Product Type
Call Cord
Color
White
Standards
FDA Listed, RoHS2 Compliant

Description

Economical Call Cord, 1/4"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.