Shop CREST HEALTHCARE
See all product information
Create Account
Economical Call Cord, 15 ft Cable L
- Mfr # 7710W-15
- Zoro # G723559189
product price:Â
$
57.69
/ea
Key Features
Standards
FDA Listed, RoHS2 Compliant
Color
White
Cable Length
15 ft
Product Type
Call Cord
Wire Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7710W-15
- Zoro #
- G723559189
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Cable Length
- 15 ft
Details
- Item
- Economical Call Cord for Simplex, TekTone, Critical Alert
- Standards
- FDA Listed, RoHS2 Compliant
- Color
- White
- Product Type
- Call Cord
- Wire Color
- White
Description
Economical Call Cord,15 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.