Shop CREST HEALTHCARE
See all product information
Create Account
Pillow Speaker, 1/4" 2-conductor
- Mfr # ET4401EDABA600ZE1
- Zoro # G223558736
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
Pillow Speaker
Voltage
30V DC
End Connection Size
1/4 in
Controller Width
3 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET4401EDABA600ZE1
- Zoro #
- G223558736
- UPC #
- -
- Country of Origin
- United States
Dimensions
- End Connection Size
- 1/4 in
- Controller Width
- 3 3/16 in
- Controller Height
- 9 3/8 in
- Cable Length
- 8 ft
- Fits Chest Size
- Nurse, TV, Volume, 10-Key with DVD
Details
- Item
- Pillow Speaker, 1/4" 2-conductor
- Color
- White
- Product Type
- Pillow Speaker
- Voltage
- 30V DC
- Current
- 100 mA
- Features
- Nurse, TV, Volume, 10-Key with DVD
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Wire Color
- White
Description
Pillow Speaker, 1/4" 2-conductor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.