Pillow Speaker, 8 ft Cable L
- Mfr # ET1801EXABA627ZJ1
- Zoro # G523558603
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Controller Width
3 3/16 in
Controller Height
9 3/8 in
Product Type
Pillow Speaker
Voltage
30V DC
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET1801EXABA627ZJ1
- Zoro #
- G523558603
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Controller Width
- 3 3/16 in
- Controller Height
- 9 3/8 in
- Cable Length
- 8 ft
- Fits Chest Size
- Nurse, TV, Volume, 10-Key
Details
- Item
- Pillow Speaker for Dukane ProCare 6000
- Product Type
- Pillow Speaker
- Voltage
- 30V DC
- Color
- White
- Standards
- FDA Listed, RoHS Compliant, UL 1069
- Features
- Nurse, TV, Volume, 10-Key
- Current
- 100 mA
- Wire Color
- White
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.