Pillow Speaker, 8 ft Cable L
- Mfr # EP0301EEAAXXXXZC2
- Zoro # G323558988
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Controller Width
2 11/16 in
Product Type
Pillow Speaker
Features
Large Buttons
Color
White
Voltage
30V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EP0301EEAAXXXXZC2
- Zoro #
- G323558988
- UPC #
- -
- Country of Origin
- United States
- Item
- Pillow Speaker, 1/4" 3-Conductor
- Product Type
- Pillow Speaker
- Features
- Large Buttons
- Color
- White
- Voltage
- 30V DC
- Standards
- ETL Recognized to UL 1069 No. 205, FDA Listed
- Wire Color
- White
Dimensions
- Controller Width
- 2 11/16 in
- Controller Height
- 7 5/16 in
- Cable Length
- 8 ft
- End Connection Size
- 1/4 in
- Fits Chest Size
- Large Buttons
Description
Pillow Speaker,8 ft Cable L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.