Shop CRESTLINE PRODUCTS

Magnetic Dry-Erase and Flannel Board, 18in x 24in

  • Mfr # 10720

  • Zoro # G6649913


product price:  $63.35
/ea

Key Features

Includes
1 board
Recommended Grade
Grade PK+
Color
Black Flannel And White Dry-Erase
Recommended Age
4+ Years
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10720
Zoro #
G6649913
UPC #
727638107207
Country of Origin
United States

Details

Includes
1 board
Recommended Grade
Grade PK+
Color
Black Flannel And White Dry-Erase
Recommended Age
4+ Years

Description

This versatile magnetic activity/flannel board features a magnetic dry erase surface on one side and a flannel surface on the reverse. Ideal for learning and creative activities! Aluminum framed with plastic safety corners. Measures 18" x 24".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.