Zoro Homepage

Turner, Solid, Straight, 11" L, 4" W

  • Mfr # WHHD43

  • Zoro # G2455936


product price: $7.89
/ea

Key Features

Overall Length
11 in
Handle Color
Brown
Blade Material
Stainless steel
Handle Length
7 in
Blade Edge
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHHD43
Zoro #
G2455936
UPC #
710277320151
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Handle Length
7 in
Blade Length
4 in
Blade Width
4 in

Details

Item
Turner
Handle Color
Brown
Blade Material
Stainless steel
Blade Edge
Straight
Standards
NSF Certified
Blade Style
Solid
Handle Material
Wood
NSF Certified
No
Design
Solid
Hanging Hole
No
Blade Color
Silver
High-Heat Compatible
No
Product Type
Turner
Edge Style
Straight

Description

Turner, Blade Style Solid, Blade Edge Straight, Blade Length 4 In., Blade Width 4 In., Overall Length 11 In., Handle Color Brown, Blade Material Stainless Steel, Handle Length 7 In., Handle Material Wood, Standards NSF Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.