Shop CRIMSON
Create Account
AU65WP20 World Thinnest Articulating Arm For 13 In. to 65 In. Flat Panel Screens With Double Stud Wall Plate For Attaching Two Studs On Centers
- Mfr # AU65WP20
- Zoro # G203986962
product price:
$
929.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU65WP20
- Zoro #
- G203986962
- UPC #
- 815885015021
- Country of Origin
- China
Description
Securely holds flat panel displays a mere 1.19 in from the wall when retracted and a full 20 in when extended. Features include smooth tilt adjustments of +15° forward and 3° side-to-side roll, three attachment points for wood studs or concrete walls for additional installation safety and security, a built in level for quick and easy installation and an integrated cable management system that preserves design and decor aesthetics.
Features- Double stud installation on 16 to 20in stud centers with lateral shift
- VESA compatible up to 600 x 400 mm
- Smooth variable tilt of 15°
- Three wall attachment points offers additional safety
- Post-installation leveling without requiring tools
- Snap in place mechanism to lock position when retracted
- Built in level for perfect placement
- Decorative cover hide screw head and level after installation
- Integrated cable management for clean look
- TV size range - 13 to 65 in.
- Weight capacity - 80 lbs. (36kg)
- Depth from wall - 1.19 in (30.2mm)
- Max extension - 20 in (508mm)
- Pivot - 180°
- Mounting surface - wood stud, concrete or cinder block
- Stud spacing - dual stud
- Construction - aluminum/high-grade cold rolled steel
- Product finish - scratch resistant epoxy powder coat
- Item Weight - 16.8 lbs. (7.6kg)
- Dimension - 28 L x 3 W x 18 H in.
- Color - Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.