Shop CROCODILE CLOTH
See all product information
Create Account
Glass, 40PK
- Mfr # 6940-040
- Zoro # G623548092
product price:Â
$
12.99
/pk of 40, $0.32/ea
Key Features
Color
White
Length
10 in
Material
Non-Woven Cloth
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6940-040
- Zoro #
- G623548092
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Width
- 15 in
Details
- Item
- Wipes
- Color
- White
- Material
- Non-Woven Cloth
Description
Crocodile Cloth Glass cloths are designed to deliver a crystal-clear, streak-free shine on glass and reflective surfaces. Thick, durable, and premoistened, these cloths quickly cut through f ingerprints, smudges, dust, and light grime without leaving lint or residue behind. Perfect for mirrors, windows, glass tabletops, and chrome fixtures, Crocodile Cloth Glass simplifies your cleaning routine in one easy step. - OVERSIZED 15" x 10" HEAVY DUTY WIPES Built to tackle multiple reflective surfaces with one wipe. - STREAK-FREE SHINE Removes fingerprints, smudges, and haze for a crystal-clear finish with no visible residue. - AMMONIA FREE & LOW ODOR Effective cleaning without strong chemical smell. - CONVENIENT Pre-moistened and disposable-no sprays, no rags, no extra tools required. - LINT-FREE & DURABLE Cloth-like texture provides superior strength and low linting compared to standard paper towels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.