Shop CROCODILE CLOTH
See all product information
Create Account
Auto Scrub, 60PK
- Mfr # 6935-060
- Zoro # G823548090
product price:Â
$
19.99
/pk of 60, $0.33/ea
Key Features
Material
Non-Woven Cloth
Color
White
Width
15 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6935-060
- Zoro #
- G823548090
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 10 in
Details
- Material
- Non-Woven Cloth
- Color
- White
- Item
- Wipes
Description
When automotive messes demand serious cleaning power, reach for Crocodile Cloth AutoSCRUB. Each wipe features a heavy-duty scrubbing texture and industrial strength cleaning formula to remove substances that ordinary wipes leave behind, making cleanup fast and easy. PROFESSIONAL-GRADE CLOTHS: Smooth on one side and abrasive on the other, AutoSCRUB cloths hold up under pressure without shredding or tearing making them perfect for mechanics, body shops, and DIY car enthusiasts. FORMULATED FOR TOUGH JOBS: Designed with pros in mind, AutoSCRUB has a unique combination of our extra-strength degreaser and cleanser to lift stubborn messes without the harmful VOCs of other products. MULTI-PURPOSE & SAFE ON HANDS: Cleans tools, powertools, vehicles, and hands for all your tough cleanup tasks. NO MORE WIMPY WIPES: Each pack contains sixty 15 inch by 10 inch cloths - that's 150 square inches of cleaning surface so you can get more cleaning done with less. CLEANS UP WHAT OTHERS CAN'T: Removes unsealed automotive paint, polyurethane foam, road grime, exhaust soot, and sticky substances for a spotless workspace every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.