Shop CROCODILE CLOTH
See all product information
Create Account
Paint Scrub, 60PK
- Mfr # 6925-060
- Zoro # G723548091
product price:Â
$
19.99
/pk of 60, $0.33/ea
Key Features
Material
Non-Woven Cloth
Width
15 in
Length
10 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6925-060
- Zoro #
- G723548091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Length
- 10 in
Details
- Material
- Non-Woven Cloth
- Item
- Wipes
- Color
- White
Description
When tough messes call for serious cleaning power, reach for Crocodile Cloth PaintSCRUB. Each oversized cloth features a heavy-duty scrubbing texture and our most powerful cleaning formula yet to cut through paint, adhesives, and grime that ordinary wipes can't handle. - PROFESSIONAL-GRADE CLOTHS: Smooth on one side and abrasive on the other, PaintSCRUB cloths hold up under pressure without shredding or tearing, making them perfect for pros and DIYers alike. - FORMULATED FOR TOUGH JOBS: Designed with pros in mind, PaintSCRUB has a unique combination of our extra-strength solvent and cleanser to lift stubborn messes without the harmful VOCs and harsh odors of other products. - MULTI-PURPOSE & SAFE ON HANDS: Safely removes grime from concrete, tile, sealed floors, brick, tools, and hands. - NO MORE WIMPY WIPES: Each pack contains sixty 15 inch by 10 inch cloths - that's 150 square inches of cleaning surface so you can get more cleaning done with less. - CLEANS UP WHAT OTHERS CAN'T: Removes waterbased and oil-based paints, silicone, uncured epoxy, resin, urethane, spray foam, tar, and more - perfect for f inal cleanup or quick fixes on uncured messes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.