Men's Loafer Shoe, 5 Blue

  • Mfr # 010075-410-168

  • Zoro # G4307152


product price:  $41.55
/pr

Key Features

Material
Croslite
Color
Blue
Waterproof
Yes
Gender
Men's
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
010075-410-168
Zoro #
G4307152
UPC #
883503071346
Country of Origin
China

Dimensions

Size
5
Size (PRINT)
5

Details

Item
Loafer Shoe
Material
Croslite
Color
Blue
Waterproof
Yes
Gender
Men's
Footwear Style
Oxford Shoe
Max. Heat Rating
Not Rated
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
10075
Style Family
Loafer Shoe
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated

Description

Loafer Shoe, Style Family Loafer Shoe, Color Blue, Gender Men's, Color Family Blue, Size 5, Maximum Heat Rating Not Applicable, Waterproof Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.