Crosby
Anchor Shackle, Carbon Steel, 6500 lb.
Mfr # 1019506
Zoro # G6593571
original price:
$53.77
15% off
$45.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Style Bolt, Cotter, Nut
- Working Load Limit 6,500 lb
- Width Between Eyes 1 in
- Pin Dia. 3/4 in
- Body Size 5/8 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Multipurpse Quad Drum Dolly 1.2k (DRUM-QUAD-C-HDL)
- ZORO SELECT V-Groove Rigd Castr, Cst Irn, 6 in, 2500 lb (1NWE7)
- VESTIL Turret Bearing, 40" (PTB-40)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1018589)
- CROSBY Anchor Shackle, Carbon Steel, 24,000 lb. (1019604)
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1019542)
- CROSBY Anchor Shackle, Carbon Steel, 19,000 lb. (1019588)
- CROSBY Anchor Shackle, 7/8" Body Sz, Galvanized (1018151)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018455)
- CROSBY Anchor Shackle, Carbon Steel, 4000 lb. (1018464)
- Crosby Lifting Hardware