G-291 Eye Bolt with Regular Nut, 7/8 in, 5 in L Shank, Forged Steel, Hot Dipped Galvanized
- Mfr # 1043695
- Zoro # G216494225
product price:Â
$
79.35
/ea
Key Features
Material
Forged Steel
Eye Outside Diameter
3-1/2 in
Thread Length
2-1/2 in
Overall Length
8-3/4 in
Finish
Hot Dipped Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1043695
- Zoro #
- G216494225
- UPC #
- 662547436959
- Country of Origin
- United States
Dimensions
- Eye Outside Diameter
- 3-1/2 in
- Thread Length
- 2-1/2 in
- Overall Length
- 8-3/4 in
- Eye Inside Diameter
- 1-3/4 in
- Shank Length
- 5 in
Details
- Material
- Forged Steel
- Finish
- Hot Dipped Galvanized
- Working Load Limit
- 10600 lb
- System of Measurement
- Imperial
Description
Crosby eye bolt series: G-291, imperial, 7/8 in thread, 5 in shank length, forged steel, hot dipped galvanized, 1-3/4 in ID eye, 3-1/2 in OD eye, UNC thread, 8-3/4 in OAL, 10,600 lb working load, 2-1/2 in thread length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.