43in Black Wood Fireplace TV Stand With Fireplace
- Mfr # 734224
- Zoro # G023438795
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Wood Type
MDF
Width
43 in
Material
Manufactured Wood
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 734224
- Zoro #
- G023438795
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 43 in
- Length
- 30.7 in
- Height
- 11.81 in
Details
- Hutch Included
- No
- Wood Type
- MDF
- Item
- TV Stands
- Material
- Manufactured Wood
- Stand Type
- TV Stand
- Assembly Required
- Partial Assembly Needed
- Capacity
- 220
- Bridge Included
- No
- Color
- Black
- Finish
- Glossy
- Natural Variation Type
- Natural Wood Grain Color Variation
Description
Experience entertainment right in the comfort of your own home with the 43-inch black wood fireplace tv stand with fireplace. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. A built-in cable and wire management helps to keep those unseemly wires at bay. Not only practical for your tv, this gorgeous furniture piece is also a electric fireplace that will give your room such warm and comfy vibes. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 30.70-inch h x 43.00-inch w x 11.81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.