Darcy Storage Cabinet
- Mfr # CF3124-NA
- Zoro # G623655400
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Overall Depth
14.5 in
Overall Height
32.25 in
Width
30.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF3124-NA
- Zoro #
- G623655400
- UPC #
- 710244265690
- Country of Origin
- Viet Nam
- Color
- Natural
Dimensions
- Overall Depth
- 14.5 in
- Overall Height
- 32.25 in
- Width
- 30.25 in
Description
Darcy Modern Accent Storage Cabinet, Bar, Buffet for Kitchen, Living Room, or Entryway
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.