Katia King Headboard
- Mfr # CF92008-601DW
- Zoro # G023655413
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Overall Width
81.25 in
Overall Height
45.25 in
Overall Length
2.38 in
Color
Driftwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF92008-601DW
- Zoro #
- G023655413
- UPC #
- 710244265249
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 81.25 in
- Overall Height
- 45.25 in
- Overall Length
- 2.38 in
Details
- Color
- Driftwood
Description
Traditional Katia King Size Rattan Headboard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.