Lucille King Bed
- Mfr # KF727008BR
- Zoro # G623655417
product price:Â
$
898.99
/ea
Free Shipping & Returns
Key Features
Overall Width
81.25 in
Overall Length
85 in
Overall Height
45.25 in
Includes
Headboard, Footboard, And Side Rails
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KF727008BR
- Zoro #
- G623655417
- UPC #
- 710244265355
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 81.25 in
- Overall Length
- 85 in
- Overall Height
- 45.25 in
Details
- Includes
- Headboard, Footboard, And Side Rails
- Color
- Brown
Description
Traditional Lucille King Size Bed Set, Headboard, Footboard, Rails, Bobbin Spindles
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.