Shop CROSLEY
See all product information
Create Account
Nora Sideboard
- Mfr # CF4237-WA
- Zoro # G823655439
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Height
32 in
Color
Walnut
Width
58 in
Depth
15.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CF4237-WA
- Zoro #
- G823655439
- UPC #
- 710244265713
- Country of Origin
- Viet Nam
Dimensions
- Height
- 32 in
- Width
- 58 in
- Depth
- 15.75 in
Details
- Color
- Walnut
Description
Nora Mid-Century Sideboard, Rattan Buffet Cabinet, TV Stand, Entertainment Center
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.