
A-Z Vinyl Record Crate Dividers
Mfr # AC1045A-NA
Zoro # G416553258
product price: $34.99
/eaKey Features
Overall Height
13.25 in
Includes
Five Wood Dividers
Overall Width
12 in
Overall Length
1 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC1045A-NA
Zoro #
G416553258
UPC #
-
Country of Origin
China
Dimensions
Overall Height
13.25 in
Overall Width
12 in
Overall Length
1 in
Details
Includes
Five Wood Dividers
Material
Solid Wood
Color
Natural
Description
A-Z Vinyl Record Organization Dividers For Crate, Alphabetical Holder Organizer, 5-piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.