Shop CROSLEY
See all product information
Create Account
Serena Rattan Twin Bed
- Mfr # KF727000BN
- Zoro # G723655416
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Color
Banana Leaf
Overall Height
52.5 in
Includes
Headboard, Footboard, Side Rails, & Slats
Overall Length
80.75 in
Overall Width
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KF727000BN
- Zoro #
- G723655416
- UPC #
- 710244266246
- Country of Origin
- Indonesia
- Color
- Banana Leaf
- Includes
- Headboard, Footboard, Side Rails, & Slats
Dimensions
- Overall Height
- 52.5 in
- Overall Length
- 80.75 in
- Overall Width
- 44 in
Description
Serena Twin Size Bed, Handwoven Natural Fiber Rattan Headboard and Footboard Set
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.