Serena Rattan Twin Headboard
- Mfr # CF92005-301BN
- Zoro # G123655429
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Overall Width
44 in
Color
Banana Leaf
Overall Length
3 in
Overall Height
52.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CF92005-301BN
- Zoro #
- G123655429
- UPC #
- 710244266161
- Country of Origin
- Indonesia
- Color
- Banana Leaf
Dimensions
- Overall Width
- 44 in
- Overall Length
- 3 in
- Overall Height
- 52.5 in
Description
Serena Handwoven Natural Fiber Rattan Headboard for Twin Size Bed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.