Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tucson Outdoor Fire Pit Table

  • Mfr # CO9011-BR

  • Zoro # G022798272


product price: $828.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Height
25.5 in
Color
Brown
Width
40.25 in
Depth
40.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO9011-BR
Zoro #
G022798272
UPC #
710244224994
Country of Origin
China

Dimensions

Height
25.5 in
Width
40.25 in
Depth
40.25 in

Details

Color
Brown

Description

Tucson Outdoor Propane Fire Pit Table for Outside Patio Backyard Deck, 50,000 BTU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products