Shop All Safety Glasses
Crossfire
Glasses ES7 Safety Bifocal-Cry Brn-2.0
Mfr # 474720
Zoro # G900761138
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color HD Brown
- Frame Color Crystal Brown
- Features InViz™ Technology Eliminates the Line Found in Standard Bifocal Lenses for Distraction-Free View; Ventilated Frame for Fog Control; No-slip Rubber Nosepiece and Temple Tips for Secure Fit; Meets ANSI Z87.1 Standards; Provides 99.9% UVA/UVB Protection
- Dimensions 5 L x 2 H x 4.5 W
- Size R
Product Information
- Brand Crossfire
- MFR # 474720
- Zoro # G900761138
- UPC # 674326339023
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Dimensions | 5 L x 2 H x 4.5 W |
Size | R |
Length | 5 |
Details
Description
The Crossfire ES7 InViz Bifocal Safety Glass is designed to magnify close-up work without the hard lines found in most safety bifocals. The minimalistic ventilated frame provides substantial coverage with a premium crystal finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Propionate Face Shield (28766)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- BATTLE VISION SUNGLASSES BTL VISN 2PK (12446-6)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (20291)
- CROSSFIRE Polarized Safety Glasses, Blue Mirror POL Polycarbonate Lens, Scratch-Resistant (23226)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (224)
- CROSSFIRE Safety Glasses, Gray Scratch-Resistant (2141)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- CROSSFIRE Safety Glasses, Wraparound Blue Mirror Polycarbonate Lens, Scratch-Resistant, 12PK (41626)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB310D)
- Crossfire Eye Protection