Shop All Safety Glasses
Crossfire
Polarized Safety Glasses, Blue Mirror POL Polycarbonate Lens, Scratch-Resistant
Mfr # 23226
Zoro # G3857876
Sold in multiples of 12 for $337.80
$337.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Blue Mirror POL
- Frame Color Matte Black
- Lens Coating Scratch-Resistant
- Lens Material Polycarbonate
- Polarized Lens Yes
Product Information
- Brand Crossfire
- MFR # 23226
- Zoro # G3857876
- UPC # 890349002069
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Size | R |
Height | 1.5 |
Length | 6 |
Dimensions | 6 L x 1.5 H x 3.5 W |
Details
Description
Crossfire RPG Polarized HD Safety Eyewea, Package Quantity 1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Welding Jacket, Brown, Leather, 2XL (6AF88)
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (9273SPUL)
- 3M Cartridge, Olive, 1 PR, NIOSH (D8006)
- SNAP-LOC Snap-Loc SLASHCI10 Snap-Hook; Carabiner Opens to Connect Ropes; Cables & More - Zinc Plated (SLASHCI10)
- CROSSFIRE Polarized Safety Glasses, HD Brown POL Scratch-Resistant (21126)
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (2123)
- CROSSFIRE Polarized Safety Glasses, Brown Scratch-Resistant (291113)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (224)
- CROSSFIRE Polarized Safety Glasses, Brown POL Scratch-Resistant (181813)
- CROSSFIRE Glasses ES7 Safety Bifocal-Cry Brn-1.5 (474715)
- RADIANS Safety Glasses, Clear Anti-Fog ; Anti-Scratch (AP1-11)
- Crossfire Eye Protection