Crossfire

Safety Glasses, Gray Scratch-Resistant


product price: $8.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Color Gray
  • Frame Color Gray
  • Lens Coating Scratch-Resistant
  • Lens Material Polycarbonate
  • Frame Material Plastic
See all product information

Product Information

Dimensions

Eyewear Size M

Details

Item Safety Glasses
Lens Color Gray
Frame Color Gray
Lens Coating Scratch-Resistant
Lens Material Polycarbonate
Frame Material Plastic
Polarized Lens No
Gender Unisex
Foam Lined No
Series Crossfire M6A
UV Protection 99.9% UVA/UVB
Standards ANSI Z87.1+
ANSI Dust/Splash Rating Not Rated for Dust or Splash
Photochromatic Lens No
X-Ray Detectable No
Metal Detectable No
Arm Tip Type Spatula
Frame Type Full-Frame
Arm Color Gray
Frame Style Wraparound

Description

Safety Glasses, Series Crossfire M6A, Gender Unisex, Lens Color Light Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size M, Frame Material Plastic, Lens Material Polycarbonate, Temple Color Gray, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.