
Miniature Circuit Breakers MCBs
Mfr # HQP2060
Zoro # G114236521
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HQP2060
Zoro #
G114236521
UPC #
78667934425
Country of Origin
Dominican Republic
Dimensions
Width
3 in
Depth
4 in
Height
2 in
Details
Item
Miniature Circuit Breaker
Series
CB
Amps
60A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Miniature Circuit Breakers
Terminal Connection
Plug-On
DC Voltage Rating
120/240V DC
Description
EATON QUICKLAG INDUSTRIAL CIRCUIT BREAKER, 60A, TWO-POLE, 120/240V, 10 KAIC, THE
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.