Solid State Relay, 1 Phase, Screw Clamp, Panel, Triac

  • Mfr # CL240A10RC

  • Zoro # G4476674


product price:  $58.89
/ea

Key Features

Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL240A10RC
Zoro #
G4476674
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height - Relay
1.22 in
Overall Depth
1.22 in
Body Height
2.25 in
Body Depth
1.22 in
Body Width
1.75 in

Details

Item
Solid State Relay
Electrical Phase
1
Electrical Connection
Screw Clamp
Mounting Style
Panel
Switch Component Type
Triac
Heat Sink
Not Included
Case Color
Black
Input Voltage
90 to 250V AC
Relay Turns On At
Instantaneous/Random
Input Power Consumption (Burden)
0.7VA
Standards
CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed
Finger Safe
Yes
Contact Form - Relay
SPST-NO
Includes
Cover
Response Time
30 msec
Housing Material
Aluminum
Drop Out Voltage
1.5V DC
Series
CL Series
Maximum Operating Temperature
176 Degrees F
Output Voltage Range
24 to 280V AC
Maximum Output Current with Heat Sink
10 A
Current Type
AC
Switch Configuration
Form A
Maximum Capacitance
8 pF
Frequency
50/60 Hz
Maximum Output Current without Heat Sink
3.5 A
Weight
2.88 oz
Output Switching Mode
Random/Instantaneous
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP20
Status Indicator
Green LED Indicator
Dielectric Strength
4,000V AC
Power Factor
0.5
Insulation Resistance
1,000 megaohm

Description

Solid State Relay, Electrical Connection Screw Clamp, Heat Sink Not Included, Input Voltage 90 to 250V AC, Maximum Output Current with Heat Sink 10 A, Maximum Output Current without Heat Sink 3.5 A, Output Switching Mode Random/Instantaneous, Output Voltage Range 24 to 280V AC, Standards CE Compliant to EN60950-1, EMC Compliant to Level 3, UL Listed, Switch Component Type Triac, Current Type AC, Finger Safe Yes, Mounting Style Panel, Switch Configuration Form A, Voltage Type AC Output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.