Curtain Hardware, PK2
- Mfr # SKU-Anodized_6062_Track 5'
- Zoro # G524176479
product price:Â
$
21.65
/pk of 2, $10.83/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Material
Aluminum
Product Type
Curtain Hardware
Overall Width
1 3/8 in
Overall Height
3/4 in
Overall Length
5 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKU-Anodized_6062_Track 5'
- Zoro #
- G524176479
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 1 3/8 in
- Overall Height
- 3/4 in
- Overall Length
- 5 ft
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Details
- Material
- Aluminum
- Product Type
- Curtain Hardware
- Item
- Curtain Hardware
- Shell Material
- Aluminum
Description
Curtain Hardware, PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.