Curtain Hardware, PK2
- Mfr # SKU_Anodized_6062 Track Bend
- Zoro # G824176445
product price:Â
$
20.19
/pk of 2, $10.10/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Product Type
Standard Track Bend
Material
Aluminum
Overall Length
4 ft
Overall Height
3/4 in
Overall Width
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKU_Anodized_6062 Track Bend
- Zoro #
- G824176445
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 4 ft
- Overall Height
- 3/4 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 4 ft
- Length
- 4 ft
Details
- Product Type
- Standard Track Bend
- Material
- Aluminum
- Item
- Curtain Hardware
- Shell Material
- Aluminum
Description
Curtain Hardware, PK2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.