Shop CS SELECT
See all product information
Create Account
Cubicle Curtains
- Mfr # SKU_2PANEL SNAPLOCK BAYSHOREBLUE
- Zoro # G824176353
product price:Â
$
651.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Panels
2
Overall Width
131 3/4 in
Base Width
131 3/4 in
Panel Material
Polyester
Overall Height
93 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKU_2PANEL SNAPLOCK BAYSHOREBLUE
- Zoro #
- G824176353
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 131 3/4 in
- Base Width
- 131 3/4 in
- Overall Height
- 93 in
- Panel Width
- 69 in
- Base Length
- 93 in
- Panel Height
- 93 in
Details
- Number of Panels
- 2
- Panel Material
- Polyester
- Item
- Cubicle Curtains
- Anti-Microbial Panels
- Not Anti-Microbial
Description
Cubicle Curtains, Number of Panels 2, Overall Height 93 in, Overall Width 131 3/4 in, Panel Height 93 in, Panel Width 69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.