Shop CS UNITEC
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battery-Operated Walk Behind Floor Grind
- Mfr # 345.2520QR
- Zoro # G723359918
product price:Â
$
8,439.99
/ea
Key Features
Features
Clockwise
Grinding Width
10 in
Horsepower
2 1/2 hp
Grinding Disc Diameter
10 in
Number of Grinding Discs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 345.2520QR
- Zoro #
- G723359918
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Grinding Width
- 10 in
- Grinding Disc Diameter
- 10 in
- Fits Chest Size
- Clockwise
Details
- Item
- Floor Grinder
- Features
- Clockwise
- Horsepower
- 2 1/2 hp
- Number of Grinding Discs
- 1
- Power Source
- Cordless
- Number of Batteries Included
- 0
- Voltage
- 82V DC
- Accessory Free Tool Change
- No
- Battery Type
- Pouch
- Number of Chargers Included
- 0
- Includes Battery
- Tool Only
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Operated Walk Behind Floor Grind
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.