Shop CS UNITEC
See all product information
Create Account
Battery-Operated Walk Behind Floor Strip
- Mfr # 323.2510
- Zoro # G123360439
product price:Â
$
4,212.99
/ea
Free Shipping & Returns
Key Features
Includes Blade
No Blade
Features
Single Disc 9 in dia.
For Workpiece Material
Carpet, Linoleum, Vinyl, Hardwood
Includes Battery
Tool Only
Operation Type
Walk-Behind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 323.2510
- Zoro #
- G123360439
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Fits Chest Size
- Single Disc 9 in dia.
Details
- Includes Blade
- No Blade
- Features
- Single Disc 9 in dia.
- For Workpiece Material
- Carpet, Linoleum, Vinyl, Hardwood
- Includes Battery
- Tool Only
- Item
- Cordless Floor Scraper
- Operation Type
- Walk-Behind
- Horsepower
- 2 hp
- Number of Batteries Included
- 0
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Operated Walk Behind Floor Strip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.