Battery-Operated Walk Behind Floor Strip
- Mfr # 323.2515
- Zoro # G823357739
product price:Â
$
5,563.99
/ea
Key Features
Features
Single Disc 9 in dia.
Includes Blade
No Blade
Number of Batteries Included
1
Includes Battery
Battery Included
For Workpiece Material
Carpet, Linoleum, Vinyl, Hardwood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 323.2515
- Zoro #
- G823357739
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Fits Chest Size
- Single Disc 9 in dia.
Details
- Features
- Single Disc 9 in dia.
- Includes Blade
- No Blade
- Number of Batteries Included
- 1
- Includes Battery
- Battery Included
- For Workpiece Material
- Carpet, Linoleum, Vinyl, Hardwood
- Item
- Cordless Floor Scraper
- Horsepower
- 2 hp
- Number of Chargers Included
- 1
- Operation Type
- Walk-Behind
- Power Source
- Cordless
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Operated Walk Behind Floor Strip
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.