Shop CS UNITEC
See all product information
Create Account
ScalerNeedle, 3mmDia, 180mmL, Copper, PK19
- Mfr # 403.1319
- Zoro # G022581492
product price:Â
$
119.99
/pk of 19, $6.32/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Needle Scalers
Compatible Manufacturer Part Number
139.2403, 139.2423, 139.2433
Includes
(19) Needles
Material
Copper
Needle Diameter
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 403.1319
- Zoro #
- G022581492
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Needle Diameter
- 3 mm
- Needle Length
- 180 mm
Details
- Compatible Product Type
- Needle Scalers
- Compatible Manufacturer Part Number
- 139.2403, 139.2423, 139.2433
- Item
- Scaler Needle
- Includes
- (19) Needles
- Material
- Copper
- Product Type
- Flat Tip Needle Set
- Shell Material
- Copper
Description
Scaler Needle, Non-Sparking Yes, Needle Diameter 3 mm, Needle Length 180 mm, Material Copper, Number of Needles 19, Includes (19) Needles, Package Quantity 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.