Shop CS UNITEC
See all product information
Create Account
Concrete Scouring Machine
- Mfr # EPF 1503
- Zoro # G523360770
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Scarifying Width
6 in
Power Source
Corded
Motor Speed - Maximum
4,000 RPM
Removal Rate - Minimum
70 sq ft/hr
Tool Weight
10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EPF 1503
- Zoro #
- G523360770
- UPC #
- -
- Country of Origin
- United Kingdom
- Power Source
- Corded
- Motor Speed - Maximum
- 4,000 RPM
- Removal Rate - Minimum
- 70 sq ft/hr
- Tool Weight
- 10 lb
- Voltage
- 110V AC
- Application
- Milling, Removing Adhesive, Removing Coatings, Removing Paint, Removing Plaster, Roughing of Surfaces
- Horsepower
- 2 hp
- Includes Dust Shroud
- Yes
- Current
- 13.6 A
- Item
- Scouring Machine
- Includes Vacuum
- Yes
- Kit Contents
- (1) Case, (16) Claw Cutters
- Removal Rate - Maximum
- 150 sq ft/hr
- Handle Type
- D-Handle
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Scarifying Width
- 6 in
Description
Scouring Machine, Handle Type D-Handle, Voltage 110V AC, Includes Dust Shroud Yes, Includes Vacuum Yes, Horsepower 2 hp, Tool Weight 10 lb, Power Source Corded, Application Milling, Removing Adhesive, Removing Coatings, Removing Paint, Removing Plaster, Roughing of Surfaces, Current 13.6 A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.