Shop GENIUS TOOLS
Create Account
1 /2in Dr. 1in Cr-Mo Deep Impact Socket
- Mfr # 467832
- Zoro # G023582283
original price:Â $14.44 , new price: $13.00 , 9 percent off
new price:Â
$
13.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467832
- Zoro #
- G023582283
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467832 Impact Socket This deep 6-point impact socket is built for 1/2 inch drive applications where added reach helps access recessed fasteners. The 1 inch size and 78mm (3.07 inches) overall length support consistent engagement while maintaining the strength expected from professional hand tools. Made from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive performance. A heat-treat process using oil quenching and a matte black oxide coating contributes to a tough exterior and a strong inner core for long-term service. Key Benefits Deep 78mm length reaches recessed fasteners while maintaining stable engagement. 6-point impact design helps reduce rounding and improves torque transfer. Chromium Molybdenum alloy steel provides strength for heavy-duty impact work. Matte black oxide coating supports durability and anti-corrosive protection. Oil-quenched heat treatment builds a tough exterior and strong inner core. Size is permanently stamped for quick identification and better tool organization. SKU: 467832. Designed and made for professional technicians, this impact socket is intended to perform under repeated heavy use while keeping identification simple and reliable. Its material choice, heat treatment, and 6-point geometry align with the demands of professional service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.