Flat Blade, 9 in W, PK5
- Mfr # 323.3509
- Zoro # G223353058
product price:Â
$
252.99
/pk of 5, $50.60/ea
Free Shipping & Returns
Key Features
Product Type
Flat Blade
Compatible Product Type
Electric Floor Scraper Machine
Overall Width
9 in
Compatible Manufacturer Part Number
TFS 230
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 323.3509
- Zoro #
- G223353058
- UPC #
- -
- Country of Origin
- United Kingdom
- Product Type
- Flat Blade
- Compatible Product Type
- Electric Floor Scraper Machine
- Item
- Flat Blade
- Compatible Manufacturer Part Number
- TFS 230
Dimensions
- Overall Width
- 9 in
Description
Flat Blade, 9 in W, PK5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.