PointedNeedle, 3mmDia, 180mmL, SS, PK100
- Mfr # 453.3110
- Zoro # G722581501
product price:Â
$
102.99
/pk of 100, $1.03/ea
Free Shipping & Returns
Key Features
Number of Needles
100
Product Type
Pointed Tip Needle Set
Needle Length
180 mm
Includes
(100) Needles
Compatible Manufacturer Part Number
139.2403, 139.2423, 139.2433
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 453.3110
- Zoro #
- G722581501
- UPC #
- -
- Country of Origin
- United Kingdom
Dimensions
- Needle Length
- 180 mm
- Needle Diameter
- 3 mm
Details
- Number of Needles
- 100
- Product Type
- Pointed Tip Needle Set
- Includes
- (100) Needles
- Compatible Manufacturer Part Number
- 139.2403, 139.2423, 139.2433
- Item
- Pointed Needle
- Material
- Stainless Steel
- Compatible Product Type
- Needle Scalers
- Shell Material
- Stainless Steel
Description
Pointed Needle, Non-Sparking No, Needle Diameter 3 mm, Needle Length 180 mm, Material Stainless Steel, Number of Needles 100, Includes (100) Needles, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.