PointedNeedle, 3mmDia, 180mmL, SS, PK1000
- Mfr # 443.3107
- Zoro # G022579406
product price:Â
$
978.99
/pk of 1000, $0.98/ea
Free Shipping & Returns
Key Features
Needle Length
180 mm
Needle Diameter
3 mm
Product Type
Pointed Tip Needle Set
Number of Needles
1,000
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443.3107
- Zoro #
- G022579406
- UPC #
- -
- Country of Origin
- United Kingdom
- Product Type
- Pointed Tip Needle Set
- Number of Needles
- 1,000
- Material
- Stainless Steel
- Compatible Product Type
- Needle Scalers
- Includes
- (1000) Needles
- Item
- Pointed Needle
- Compatible Manufacturer Part Number
- 139.2403, 139.2423, 139.2433
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Needle Length
- 180 mm
- Needle Diameter
- 3 mm
Description
Pointed Needle, Non-Sparking No, Needle Diameter 3 mm, Needle Length 180 mm, Material Stainless Steel, Number of Needles 1,000, Includes (1000) Needles, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.