Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Bedlock 3-3/4in H x 1-3/4in OAW Mounting Plate

  • Mfr # 15.BL375S.07

  • Zoro # G816310932


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Color
Brown
Material
Steel
Width
1-3/4 in
Height
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15.BL375S.07
Zoro #
G816310932
UPC #
841572166837
Country of Origin
United States

Dimensions

Width
1-3/4 in
Height
3-3/4 in

Details

Color
Brown
Item
Bedlock Plate
Material
Steel

Description

  • 3-3/4" H x 1-3/4" OAW
  • Single Bedlock Mounting Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.