Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bellman Cart, Chrome, Red Carpet

  • Mfr # 2000BK-040-RED

  • Zoro # G5463963


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Material
metal
Bumper Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2000BK-040-RED
Zoro #
G5463963
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
72 1/2 in
Overall Length
43 in
Overall Width
23 in
Deck Width (In.)
23 in
Caster Dia. (In.)
5 in
Depth
23 in
Deck Length (In.)
43 in
Height
73 in
Caster Diameter
5 in
Deck Width
23 in
Deck Length
43 in
Frame Diameter
1 in

Details

Material
metal
Bumper Color
Black
Load Capacity (Lb.)
1,200 lb
Item
Bellman Cart
Finish
Chrome
Includes
Poly Tire, Hardware
Carpet Color
Red
Frame
Chrome
Load Capacity
1,200 lb
Product Type
Bellman Cart
Caster Color
Gray
Frame Finish
Chrome
Deck Material
Plywood
Frame Material
Steel
Caster Type
Polyurethane Swivel Casters

Description

Bellman Cart, Metal, Chrome Frame, Carpet Color Red, Bumper Color Black, Deck Length (In.) 43 In., Deck Width (In.) 23 In., 73 In. Height, 23 In. Depth, Chrome Finish, 5 In. Caster Dia. (In.), Load Capacity (Lb.) 1200 lb., Includes Poly Tire, Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.