
PREMIUM SMALL LOCKING WALL MOUNT
Mfr # PAD-PSWB
Zoro # G812482121
product price: $66.69
/eaKey Features
Material
Metal
Width
8 in
Height
11.2 in
Compatible With
Apple iPad Mini 1/2/3/4/5 Tablet, Samsung Tab A 8" 2019-Tablet, Lenovo Tab E8 Tablet
Mounting Method
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-PSWB
Zoro #
G812482121
UPC #
656777017576
Country of Origin
China
Dimensions
Width
8 in
Height
11.2 in
Fits Screen Size
8 in
Screen Size Supported
8 in
Depth
1 in
Details
Color
Black
Material
Metal
Compatible With
Apple iPad Mini 1/2/3/4/5 Tablet, Samsung Tab A 8" 2019-Tablet, Lenovo Tab E8 Tablet
Mounting Method
Wall Mount
Item
Wall Mount Enclosure
Compatible Series
iPad Mini 1, iPad Mini 2, iPad Mini 3, iPad Mini 4, iPad Mini 5, Lenovo Tab E8, Samsung Tab A8" 2019
Includes
(2) Keys, Mounting Hardware, Adapter, Enclosure
Features
Heavy-Duty Locking Enclosure, Interior Cable Routing, Portrait or Landscape Mounting
Product Type
Wall Mount Enclosure
Package Contents
(1) Premium Small Locking Wall Mount (Black), (2) Keys, (1) Set of Mounting Hardware, (1) Set of Tablet Adapters
Lock Type
Key
Compatible Brand
Apple, Lenovo, Samsung
Description
Premium Small Locking Wall Mount (Black)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.