Zoro Homepage

Shelf Mount Stand

  • Mfr # PAD-PARAS

  • Zoro # G112482104


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Metal
Width
3.5 in
Height
9.4 in
Compatible With
Apple - iPad 10.2-inch (7th Generation), 11-inch iPad Pro (2018), iPad Air 3 (2019), iPad Gen. 5 (2017), iPad Gen. 6 (2018), iPad Pro 9.7, iPad Pro 10.5, iPad Air Gen. 1-2, Samsung - Galaxy Tab A 9.7" , Galaxy Tab S2 9.7" , Galaxy Tab S3 9.7" , Galaxy Tab 3 10.1" , Galaxy Tab 4-10.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-PARAS
Zoro #
G112482104
UPC #
656777016241
Country of Origin
China

Dimensions

Width
3.5 in
Height
9.4 in
Fits Screen Size
11 in
Minimum Screen Size Supported
7 in
Depth
12.1 in
Maximum Screen Size Supported
11 in

Details

Color
Black
Material
Metal
Compatible With
Apple - iPad 10.2-inch (7th Generation), 11-inch iPad Pro (2018), iPad Air 3 (2019), iPad Gen. 5 (2017), iPad Gen. 6 (2018), iPad Pro 9.7, iPad Pro 10.5, iPad Air Gen. 1-2, Samsung - Galaxy Tab A 9.7" , Galaxy Tab S2 9.7" , Galaxy Tab S3 9.7" , Galaxy Tab 3 10.1" , Galaxy Tab 4-10.1"
Item
Shelf Mount Stand
Compatible Series
Galaxy Tab A 10.1 (2019), iPad 10.2 7th to 9th Gen, iPad Air 11 M2 (2024), iPad Pro 10.5, iPad Pro 11 M4 (2024), iPad Pro 9.7, Lenovo Tab 4
Includes
(2) Cable Keys, (2) Enclosure keys, Clamp, Steel Security Cable, Adapter, Enclosure
Features
Angle Adjustment and 360 Degrees Rotation, Heavy-Duty Locking Enclosure
Package Contents
(1) Tablet Enclosure, (1) Clamp, (2) Enclosure keys, (1) Set of Tablet Adapters, (1) Steel Security Cable, (2) Cable Keys
Product Type
Shelf Mount Stand
Device Supported
Tablet, iPad Pro, iPad Air, iPad
Compatible Brand
Apple, Lenovo, Samsung
Mount Mechanism
Clamp

Description

Shelf Mount Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.