
Tablet Cases and Holders
Mfr # ADD-PARAFSW
Zoro # G912482120
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Metal
Width
16 in
Height
50 in
Features
Scratch Protected Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-PARAFSW
Zoro #
G912482120
UPC #
656777023263
Country of Origin
China
Dimensions
Width
16 in
Height
50 in
Maximum Screen Size Supported
32 in
Depth
13.5 in
Details
Color
White
Material
Metal
Item
Floor Stand
Features
Scratch Protected Base
Includes
Hardware, Stand Body
Maximum Load Capacity
33 lb
Product Type
Floor Stand
Package Contents
(1) VESA Compatible Floor Stand for Kitting (White) (1) Set of Hardware
Compatible Brand
VESA
Standards
ADA Compliant
Description
Tablet Cases and Holders
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.