This item is Discontinued.

Ctr Suspension Ball Joint, CB0223 CB0223

Suspension Ball Joint, CB0223 (Discontinued)

  • Mfr # CB0223
  • Zoro # G405275208
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB0223
Zoro #
G405275208
UPC #
889533042455
Country of Origin
Korea, Republic of

Dimensions

Width
2.48
Overall Height
2.48
Overall Width
2.48
Overall Length
4.45
Height
2.48
Length
4.45

Details

For Use With
1987-1990-Mitsubishi-Van 4-2351-2.4L
Weight
1.3
Position
Front Lower

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.