This item is Discontinued.

Ctr Suspension Ball Joint, CB0279 CB0279

Suspension Ball Joint, CB0279 (Discontinued)

  • Mfr # CB0279
  • Zoro # G605276401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB0279
Zoro #
G605276401
UPC #
889533001520
Country of Origin
Korea, Republic of

Dimensions

Height
4.33
Overall Width
3.54
Overall Height
4.33
Width
3.54
Length
5.31
Overall Length
5.31

Details

For Use With
1987-1988-Mazda-B2600 4-2555-2.6L; 1989-1993-Mazda-B2600 4-2606-2.6L
Weight
1.73
Position
Front Lower

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.