Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0418
Mfr # CB0418
Zoro # G805274917
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2019-Lexus-ES350 6-3456-3.5L; 2010-2012-Lexus-HS250h 4-2362-2.4L; 2015-2017-Lexus-NX200t 4-1998-2.0L; 2018-2019-Lexus-NX300 4-1998-2.0L; 2015-2019-Lexus-NX300h 4-2494-2.5L; 2016-Scion-iM 4-1798-1.8L; 2011-2016-Scion-tC 4-2494-2.5L; 2008-2015-Scion-xB 4-2362-2.4L; 2019-Toyota-Avalon 4-2487-2.5L; 2018-2019-Toyota-Camry 4-2487-2.5L; 2019-Toyota-Camry 6-3456-3.5L; 2018-2019-Toyota-C-HR 4-1987-2.0L; 2017-2018-Toyota-Corolla iM 4-1798-1.8L; 2016-2019-Toyota-Mirai -L; 2012-2018-Toyota-Prius V 4-1798-1.8L; 2006-2008-Toyota-RAV4 4-2362-2.4L; 2010-2014-Toyota-RAV4 4-2488-2.5L; 2009-2018-Toyota-RAV4 4-2494-2.5L; 2006-2012-Toyota-RAV4 6-3456-3.5L; 2012-2014-Toyota-RAV4 -L
- Overall Length 4.13
- Overall Height 3.66
- Weight 1.73
- Width 3.66
Product Information
- Brand Ctr
- MFR # CB0418
- Zoro # G805274917
- UPC # 889533002329
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Length | 4.13 |
Overall Height | 3.66 |
Width | 3.66 |
Length | 4.13 |
Height | 3.66 |
Overall Width | 3.66 |
Details
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 850lb., NBR (5200 2RS/C3 PRX)
- B B MANUFACTURING 10L050-6FS5, Timing Pulley, Steel, Black Oxide (10L050-6FS5)
- HERITAGE Grease Fitting, 3/8"-18PTF CS Z3 (H1714Z3)
- CLIMAX METAL PRODUCTS 130mm X 180mm Locking Assembly Series C200 (C200M-130X180)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- GEARWRENCH 3/8" Drive Impact Universal Joint (80548N)
- GEARWRENCH 1/2" Drive Impact Universal Joint (80671N)
- DANA SPICER CHASSIS Universal Joint, 5-129X (5-129X)
- GREY PNEUMATIC 1/2"DR X 1/2" MALE UNIV JNT W/ LOCKING PIN (GRE2229UJL)
- Ctr Couplings, Collars, & Adapters