Shop All Control & Idler Arms
Ctr
Suspension Control Arm, CQ0244R
Mfr # CQ0244R
Zoro # G405277219
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.21
- Width 4.84
- Height 17.91
- Weight 18.52
- For Use With 2001-2002-Mitsubishi-Montero 6-3497-3.5L; 2003-2005-Mitsubishi-Montero 6-3797-3.8L; 2004-2006-Mitsubishi-Montero 6-3828-3.8L
Product Information
- Brand Ctr
- MFR # CQ0244R
- Zoro # G405277219
- UPC # 889533020392
- Country of Origin Korea, Republic of
- Category Control & Idler Arms
Dimensions
Length | 19.21 |
Width | 4.84 |
Height | 17.91 |
Overall Length | 19.21 |
Overall Width | 4.84 |
Overall Height | 17.91 |
Details
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pencil Tire Press Gauge, 10 to 50 psi (2HKW7)
- METRA ELECTRONICS CHRYSLER/DODGE 90-UP SPEAKER HARNESS - PAIR (72-6514)
- VELVAC Air Horn Valve For Navistar Cabover (032246)
- LUMAPRO Miniature Lamp, 327, 1.0W, T1 3/4, 28V, PK10 (327-10PK)
- ACDELCO Arm Asm-Frt Upr Cont, 25905442 (25905442)
- MOOG Suspension Control Arm and Ball Joint Assembly, RK622212 (RK622212)
- MOOG Steering Idler Arm, K6534HD (K6534HD)
- ACDELCO Suspension Control Arm Bumper, 15835667 (15835667)
- TERAFLEX JL/JLU FRONT CONTROL ARM SPORT BRACKET KIT (2.5-4.5IN LIFT) (1938125)
- FABTECH REPLACEMENT FT90069 UNIBALL (FTS98014)
- VAICO Control Arm Kit, V30-7471 (V30-7471)
- Ctr Control & Idler Arms