Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Soft Carry Case for Defibtech Lifeline, Nylon, 9" H, 4" W

  • Mfr # DT-100

  • Zoro # G009816968


product price: $45.79
/ea

Key Features

Width
4"
Depth
5"
Height
9"
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-100
Zoro #
G009816968
UPC #
810104540049
Country of Origin
China

Dimensions

Width
4"
Depth
5"
Height
9"

Details

Item
AED Soft Carry Case for Defibtech Lifeline
Color
Black
Material
Nylon
Strobed
No
Alarmed
No

Description

AED Carry Case: Fits Defibtech Lifeline AED

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.